Skip Content
WARDROBE CABINET ASSEMBLED VENTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET ASSEMBLED VENTED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W24EVA-ME
  • Mfr. Model # 845W24EVA-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Gauge 20
  • Finish Powder Coated
  • Item Wardrobe
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 250 lb.
  • Assembled/Unassembled Assembled
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Locking Cabinet Yes
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Ventilated
  • Cabinet Style Wardrobe
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list