Skip Content
WARDROBE CABINET ASSEMBLED SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET ASSEMBLED SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W24SVA-PT
  • Mfr. Model # 845W24SVA-PT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2012
  • Shipping Weight 164.0 lbs

Product Details

3-pt. locking mechanism. 20-ga. body components and doors.16-ga. frames. Full door height continuous hinge. Please visit acklandsgrainger.com for other colour and sizing options. Types available are storage, wardrobe and combination cabinets.

Technical Specs

  • Finish Powder Coated
  • Gauge 20
  • Item Wardrobe
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Material Steel
  • Cabinet Color Parchment
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Depth of Cabinet 24"
  • Locking Points 3 Points
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list