Skip Content
WARDROBE CABINET ASSEMBLED SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET ASSEMBLED SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W24SVA-ME
  • Mfr. Model # 845W24SVA-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 164.0 lbs

Technical Specs

  • Finish Powder Coated
  • Gauge 20
  • Item Wardrobe
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 250 lb.
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Depth of Cabinet 24"
  • Cabinet Locking Mechanism Keyed
  • Height of Cabinet 78"
  • Width of Cabinet 48"
  • Locking Points 3 Points
  • Number of Doors 2
  • Number of Drawers 0
  • Cabinet Style Wardrobe
  • Cabinet Strength Rating Commercial
  • Casters Included No
  • Cabinet Handle Style Swing
  • Cabinet Door Type Clearview
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list