Skip Content
WARDROBE CABINET ASSEMBLED SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDROBE CABINET ASSEMBLED SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL845W18SVA-ME
  • Mfr. Model # 845W18SVA-ME
  • UNSPSC # 56111906
  • CATALOGUE PAGE # N/A
  • Shipping Weight 149.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes (2) Keys, (1) Shelf, (1) Coat Rod
  • Gauge 20
  • Item Wardrobe
  • Material Steel
  • Cabinet Color Black
  • Shelf Capacity 250 lb.
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Assembled/Unassembled Assembled
  • Locking Cabinet Yes
  • Height of Cabinet 78"
  • Cabinet Locking Mechanism Keyed
  • Locking Points 3 Points
  • Depth of Cabinet 18"
  • Width of Cabinet 48"
  • Number of Doors 2
  • Number of Drawers 0
  • Casters Included No
  • Cabinet Strength Rating Commercial
  • Cabinet Style Wardrobe
  • Cabinet Door Type Clearview
  • Cabinet Handle Style Swing
  • Cabinet Height Range Full Height

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list