Skip Content
WARDING FILE,SECOND CUT,RECT,6 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WARDING FILE,SECOND CUT,RECT,6 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z732
  • Mfr. Model # 10Z732
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.071 lbs

Technical Specs

  • Application Material Removal
  • Item Warding File
  • Pattern American
  • Teeth per Inch 55/57
  • Cut Type Second
  • Finish Natural
  • Length 6"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list