WARDING FILE,SECOND CUT,RECT,4 IN L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WARDING FILE,SECOND CUT,RECT,4 IN L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10Z731
  • Mfr. Model # 10Z731
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.031 lbs

Technical Specs

  • Application Material Removal
  • Item Warding File
  • Pattern American
  • Cut Type Second
  • Teeth per Inch 68/70
  • Finish Natural
  • Length 4"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list