Skip Content
WAND SS VP WND W/NOZZLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WAND SS VP WND W/NOZZLE

KARCHER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPW8.711-308.0
  • Mfr. Model # 8.711-308.0
  • UNSPSC # 27131502
  • CATALOGUE PAGE # 2902
  • Shipping Weight 3.06 lbs

Product Details

Insulated variable pressure wand, 41 and 4,000 PSI.

Technical Specs

  • Item Variable Pressure Wand
  • Material Stainless Steel
  • Max. Flow 10 gpm
  • Max. Pressure 5000 PSI
  • Length 41"
  • Inlet 3/8" FPT

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List