WAND SPRAY 36 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WAND SPRAY 36 INCH

SPEEDCLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5AEU4
  • Mfr. Model # 5AEU4
  • UNSPSC # 47121903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • For Use With 5AEU1 CoilJet
  • Includes Quick-Connect Fitting
  • Item Spray Wand
  • Inlet Port (In.) -
  • Lance Length (In.) 36
  • Material Aluminum
  • Length 36"
  • Max. Flow GPM 0.5
  • Max. Fluid Temp. (F) 200
  • Type 36" Long 90 Degrees
  • Max. Pressure (PSI) 150

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list