Skip Content
WAND SAFETY 4 LED RED 12IN 2D close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WAND SAFETY 4 LED RED 12IN 2D

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1AGT3
  • Mfr. Model # 1AGT3
  • UNSPSC # 39111610
  • CATALOGUE PAGE # 1219
  • Shipping Weight 0.6 lbs

Product Details

Light wand, emergency safety, D battery size, 100 battery burn time, number of batteries 2, boddy color black/red, ABS plastic body material, LED lamp type, 100K lamp life, 22.8 in. length, batteries included no, description/special features safety wand 12 in., polycarbonate lens, switch type push on/off.

Technical Specs

  • Item 12" Safety Wand with LED Flashlight
  • Length 22-7/8"
  • Number of Batteries 2
  • Lamp Type LED
  • Batteries Included No
  • Lumens 20
  • Switch Type Push Button
  • Body Colour Black/Red
  • Lens Material Polycarbonate
  • Body Dia. 1.61"
  • Rechargeable No
  • Battery Burn Time 100 hr.
  • Light Output Modes High / Low / Strobe
  • Lamp Life 100,000 hr.
  • Weight with Batteries .88 lbs.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Alkaline
  • Flashlight Battery Size D
  • Run Time on High Setting 400 hr.
  • Lumens Range 0 - 49
  • Flashlight Grade General Purpose
  • Maximum Lumens Output 20
  • Special Light Output Mode Strobe
  • Flashlight Beam Type Fixed
  • Flashlight Grouping Type Handheld Flashlight
  • Flashlight Body Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list