Skip Content
WAND BRUSH,YELLOW,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WAND BRUSH,YELLOW,24 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTN1
  • Mfr. Model # 1YTN1
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Wand Brush
  • Overall Length 24"
  • Bristle Color Yellow
  • Brush Length 9"
  • Trim Length 2-1/4"
  • Cleaning Brush Style Long Handle
  • Handle Colour White
  • Handle Material Plastic
  • Handle Length 15"
  • Bristle Material Polyester
  • Brush Width 2"
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Acid Resistant Yes
  • Brush Bristle Firmness Soft
  • Temperature Resistant Yes
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list