Skip Content
WAND BRUSH,WHITE,24 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WAND BRUSH,WHITE,24 IN

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YTL9
  • Mfr. Model # 1YTL9
  • UNSPSC # 47131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Wand Brush
  • Overall Length 24"
  • Brush Length 9"
  • Bristle Color White
  • Trim Length 2-1/4"
  • Cleaning Brush Style Long Handle
  • Handle Length 15"
  • Handle Material Plastic
  • Handle Colour White
  • Brush Width 2"
  • Bristle Material Polyester
  • Temperature Resistant Yes
  • Chemical Resistant Yes
  • FDA Compliant Yes
  • Acid Resistant Yes
  • Brush Bristle Firmness Soft
  • Color Coding System Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list