WAND ALUMINUM 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WAND ALUMINUM 18IN

GUARDAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GDR75XT018AA
  • Mfr. Model # 75XT018AA
  • UNSPSC # 27131502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.02 lbs

Technical Specs

  • Colour Chrome
  • Application Extra Thrust
  • Item Air Gun
  • Body Material Aluminum
  • Max. dBA 108
  • Nozzle Xtra Thrust(R)
  • Output 2.8 lbf
  • Overall Length 22-1/4"
  • Trigger Lever
  • Standards OSHA
  • Outlet Size 1/8" (F)NPT
  • Air Consumption 54 scfm
  • Extension Size 18"
  • Max. Inlet Pressure 120 psi
  • Nozzle Length 18"
  • Air Gun Product Group Air Gun
  • Air Gun Body Style Pistol Grip
  • Air Gun Inlet Size 1/4" (F)NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list