Skip Content
WALLPLT M-SIZE 2G 2 TOGG RD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALLPLT M-SIZE 2G 2 TOGG RD

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLNPJ2R
  • Mfr. Model # NPJ2R
  • UNSPSC # 39121302
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Smooth
  • Number of Gangs 2
  • Colour Red
  • Size Mid, 4.88" x 4.94"
  • Item Toggle Switch Wall Plate
  • Material Nylon
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list