Skip Content
WALLPLATE RECEPTACLE SINGLE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALLPLATE RECEPTACLE SINGLE WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET88004
  • Mfr. Model # 88004
  • UNSPSC # 39121704
  • CATALOGUE PAGE # 1354
  • Shipping Weight 1.0 lbs

Product Details

Residential grade plastic wallplate. Molded of urea or phenolic. Colour-matched to Leviton devices. Designed for high dielectric strength and arc resistance. Resistant to fading, discolouration, grease, oils, organic solvents and moisture.

Technical Specs

  • Colour White
  • Number of Gangs 1
  • Item 15/20A Straight Blade, 15A Locking
  • Finish Smooth
  • Size Standard
  • Material Phenolic
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list