Skip Content
WALLPLATE MID 2G TOGGLE WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALLPLATE MID 2G TOGGLE WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET80509W
  • Mfr. Model # 80509W
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Colour White
  • Size Mid Size
  • Number of Gangs 2
  • Item Toggle Switch Wall Plate
  • Finish Smooth
  • Material Plastic
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list