WALLPLATE MID 1G DPLX RCPTCL WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALLPLATE MID 1G DPLX RCPTCL WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET80503W
  • Mfr. Model # 80503W
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Colour White
  • Number of Gangs 1
  • Item Duplex Receptacle Wall Plate
  • Size Mid Size
  • Finish Smooth
  • Material Plastic
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list