Skip Content
WALLPLATE 2G 1DCRA/GFCI 1 DPLX WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALLPLATE 2G 1DCRA/GFCI 1 DPLX WHT

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LET80455W
  • Mfr. Model # 80455W
  • UNSPSC # 39121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Size Standard
  • Item Duplex Receptacle/GFCI Wall Plate
  • Number of Gangs 2
  • Colour White
  • Finish Smooth
  • Material Phenolic
  • Weather Resistant No
  • Tamper Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list