Skip Content
WALLPACK, LED, 60 W, 5000K close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALLPACK, LED, 60 W, 5000K

LUMAPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE13E802
  • Mfr. Model # 13E802
  • UNSPSC # 39111503
  • CATALOGUE PAGE # 1176
  • Shipping Weight 15.65 lbs

Product Details

Exterior Wall Light, 60 Watts, 2,800 Lumens, 44.0 Lumens Per Watt, Fixture Voltage 120 - 277, Colour Temperature (K) 5,000K, Fixture Height 9 In., Fixture Width 18-1/2 In., Fixture Length 9-1/2 In., Housing Finish Dark Bronze, Fixture Lens Material Glass, CRI 68, Housing Material Die Cast Aluminum, Light Distribution Forward Throw, Description/Special Features Self Contained Driver, Standards IP65, ETL and cETL Listed for wet locations

Technical Specs

  • Colour Temp. 5,000K
  • Item Exterior Wall Light
  • Description/Special Features Self Contained Driver
  • CRI 68
  • Housing Material Die Cast Aluminum
  • Housing Finish Dark Bronze
  • Light Distribution Forward Throw
  • Lumens 2,800
  • Watts 60
  • Lumens Per Watt 44.0
  • Fixture Height 9"
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Standards IP65, ETL and cETL Listed for wet locations
  • Fixture Length 9-1/2"
  • Fixture Lens Material Glass
  • Fixture Voltage 120 - 277
  • Fixture Width 18-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list