!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALLPACK LED 26W BRONZE 120-277V

WALLPACK LED 26W BRONZE 120-277V

LUMARK

WALLPACK LED 26W BRONZE 120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALLPACK LED 26W BRONZE 120-277V

WALLPACK LED 26W BRONZE 120-277V

LUMARK

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CPLXTOR3A
  • Mfr. Model # XTOR3A
  • UNSPSC # 39111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.1 lbs

Product Details

LED Wall Pack, 26 Watts, 2,240 Lumens, 75.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 8 In., Fixture Width 6-5/8 In., Fixture Length 4 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 69, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 130 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

Technical Specs

  • Item LED Wall Pack
  • Voltage 120 to 277V AC
  • LED Replacement For 175 W HPS/MH
  • Height 8 in
  • Includes Universal Back Box
  • Lumens per Watt 75 lm/W
  • Standards UL and cUL Wet Location, LM79/LM80, ARRA, ADA, Lighting Facts
  • Housing Finish Carbon Bronze
  • Lumens 2,240 lm
  • Light Distribution Shape 130 ft Distribution Pattern
  • Colour Temperature 5,000 K
  • Fixture Lens Material Tempered Glass
  • IP Rating IP66
  • Recommended Mounting Height 8 to 12 ft
  • Warranty 5 yr

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list