WALLPACK LED 18W BRONZE 120-277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALLPACK LED 18W BRONZE 120-277V

LUMARK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPLXTOR2A
  • Mfr. Model # XTOR2A
  • UNSPSC # 39111501
  • CATALOGUE PAGE # 1177
  • Shipping Weight 3.8 lbs

Product Details

LED Wall Pack, 18 Watts, 1,360 Lumens, 68.0 Lumens Per Watt, Fixture Voltage 120 - 277, Fixture Height 6-3/4 In., Fixture Width 5-3/4 In., Fixture Length 3-5/8 In., Housing Finish Carbon Bronze, Fixture Lens Material Tempered Glass, Series XTOR, CRI 67, Housing Material Die Cast Aluminum, Fixture Rated Life 50,000 hr., Light Distribution 100 ft. Distribution Pattern, Recommended Mounting Height 8 - 12 ft., Description/Special Features Hinged Removable Door

Technical Specs

  • Includes Universal Back Box
  • Item LED Wall Pack
  • Description/Special Features Hinged Removable Door
  • Housing Finish Carbon Bronze
  • Lumens 1,360
  • Light Distribution 100 ft. Distribution Pattern
  • Lumens Per Watt 68.0
  • Series XTOR
  • Standards UL and cUL Wet Location, LM79/LM80, ARRA, ADA, Lighting Facts
  • Recommended Mounting Height 8 - 12 ft.
  • IP Rating 66
  • LED Replacement For 150 W HPS/MH
  • Fixture Lens Material Tempered Glass
  • Fixture Height 6-3/4"
  • Fixture Length 3-5/8"
  • Fixture Voltage 120 - 277
  • Fixture Width 5-3/4"
  • Fixture Rated Life 50,000 hr.
  • Colour Temp. 5,000K
  • Operating Temp. Range -30 Degrees C - 40 Degrees C
  • Warranty 5 yr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list