WALLMOUNT WITH HOSE GUIDE AND TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALLMOUNT WITH HOSE GUIDE AND TRAY

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GAR8014700
  • Mfr. Model # 8014700
  • UNSPSC # 40142121
  • CATALOGUE PAGE # 343
  • Shipping Weight 8.4 lbs

Product Details

Manual hose guide with comfort grip. Easy-spin grip for easy use and less effort. Storage tray for gardening accessories. Sturdy poly construction. Fully assembled. Sturdy poly construction.

Technical Specs

  • Hose Storage Type Wall Mounted Hose Reel
  • Features Easy Spin and Manual Hose Guide
  • Colour Tan and brown
  • Item Wall Mount Hose Hanger
  • Construction Polymer, Aluminium
  • Number of Wheels 1
  • Wheel Type Wall Mount Hose Reel
  • Hose Cap. 1/2-In. I.D. 250 ft.
  • Cart Height 17"
  • Hose Cap. 5/8-In. I.D. 225 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list