Skip Content
WALLMOUNT HLDR FOR 36IN DRAINSEALS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALLMOUNT HLDR FOR 36IN DRAINSEALS

ULTRATECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ULT2142
  • Mfr. Model # 2142
  • UNSPSC # 47131905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With 36" Square and 30" Dia. Drain Seals
  • Height 8-1/2"
  • Includes Mounting Hardware
  • Item Drain Seal Wall Mount
  • Length 38-1/2"
  • Material Polyethylene
  • Width 8-1/2"
  • Standards NPDES and SPCC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list