Skip Content
WALLGRIPPER PH SCW #8X2-1/4IN 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALLGRIPPER PH SCW #8X2-1/4IN 50/PK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR750T
  • Mfr. Model # 750T
  • UNSPSC # 30161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

New technology to replace old hollow wall anchor. Expands and grips behind 3/8 inch and 1/2 inch drywall. Twice as strong as regular screw-in anchors. No pre-drilling required.

Technical Specs

  • Size #8
  • Package Quantity 50
  • Screw Length 2-1/4"
  • Item Plastic Anchors
  • Features Expands and Grips Tightly behind Drywall, No Pre-Drilling Required
  • Material Nylon
  • Includes Screws
  • Type Nylon
  • Use With Drywall
  • Grip Range 3/8" - 1/2"
  • Screw Size #8
  • Screw Type Wood
  • Min. Wall Thickness 3/8" - 1/2"
  • Wall Thickness 3/8 to 1/2"
  • Anchor Length 2-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list