Skip Content
WALLDRILLER#8LNLN+SCR+DRBT2X2100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALLDRILLER#8LNLN+SCR+DRBT2X2100/PK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR021T
  • Mfr. Model # 021T
  • UNSPSC # 30161500
  • CATALOGUE PAGE # 1096
  • Shipping Weight 1.19 lbs

Product Details

Easy one step installation (installs in seconds). Screws directly into drywall - no drilling necessary. Doesn't cause drywall blow out. Nylon version is for drywall of 3/8 inch and 1/2 inch.

Technical Specs

  • Package Quantity 100
  • Type Nylon
  • Size #8
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 45 lbs. in 3/8" Drywall: 50 lbs. in 1/2" Drywall
  • Features Quick and Easy to Install
  • Includes #8 screws
  • Item Plastic Anchors
  • Material Nylon
  • Grip Range 3/8" - 5/8"
  • Use With Drywall
  • Screw Type Wood
  • Screw Size #8L
  • Wall Thickness 3/8 to 5/8"
  • Min. Wall Thickness 3/8" - 5/8"
  • Anchor Length 1-1/2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List