Skip Content
WALLDRILLER #8L ZINC+SCREWS 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALLDRILLER #8L ZINC+SCREWS 100/PK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR041T
  • Mfr. Model # 041T
  • UNSPSC # 30161500
  • CATALOGUE PAGE # 1096
  • Shipping Weight 2.3 lbs

Product Details

Easy one step installation (installs in seconds). Screws directly into drywall - no drilling necessary. Doesn't cause drywall blow out. Zinc version is for drywall of 3/8 inch, 1/2 inch and 5/8 inch.

Technical Specs

  • Package Quantity 100
  • Size #8
  • Type Zinc
  • Features Quick and Easy to Install
  • Item Plastic Anchors
  • Includes #8 screws
  • Material Zinc
  • Use With Drywall
  • Grip Range 3/8" - 1-1/2"
  • Screw Size #8L
  • Screw Type Wood
  • Anchor Length 1-1/2"
  • Min. Wall Thickness 3/8" - 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list