Skip Content
WALLDRILLER#6NLN+SCR+DRBIT2X2200/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALLDRILLER#6NLN+SCR+DRBIT2X2200/PK

COBRA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBR013T
  • Mfr. Model # 013T
  • UNSPSC # 30161500
  • CATALOGUE PAGE # 1096
  • Shipping Weight 0.27 lbs

Product Details

Easy one step installation (installs in seconds). Screws directly into drywall - no drilling necessary. Doesn't cause drywall blow out. Nylon version is for drywall of 3/8 inch and 1/2 inch.

Technical Specs

  • Size #6
  • Package Quantity 200
  • Type Nylon
  • Features Quick and Easy to Install
  • Material Nylon
  • Item Plastic Anchors
  • Includes #6 screws
  • Use With Drywall
  • Grip Range 3/8" - 5/8"
  • Anchor Length 1"
  • Wall Thickness 3/8 to 5/8"
  • Screw Type Wood
  • Screw Size #6
  • Min. Wall Thickness 3/8" - 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list