WALLCASE W/ADJ SCBA BRKT GRAPHIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALLCASE W/ADJ SCBA BRKT GRAPHIC

ENCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ECNWC11Y10B
  • Mfr. Model # WC11Y10B
  • UNSPSC # 46182004
  • CATALOGUE PAGE # 2566
  • Shipping Weight 41.0 lbs

Product Details

Self contained breathing apparatus case with universal strap. Seals contents from corrosive atmospheres. Tamper seal security feature. Chemcial resistant ABS structural foam molded plastic construction.

Technical Specs

  • Item Wall Case for SCBA with Universal Strap
  • Material ABS Structural Foam Molded Plastic
  • Dimensions 37-3/4 x 21-11/16 x 13-3/4"
  • For Use With SCBA
  • Colour Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list