Skip Content
WALLBOARD SAW CUSH GRIP/SCIE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALLBOARD SAW CUSH GRIP/SCIE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT15-556
  • Mfr. Model # 15-556
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Length 11"
  • Item Wallboard Hand Saw
  • Teeth per Inch 8
  • Function Plunge Cut Capability
  • Handle Design Ergonomically Curved With Cushion Grip
  • Blade Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list