Skip Content
WALLBOARD  SAW  6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALLBOARD SAW 6

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT15-206
  • Mfr. Model # 15-206
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 308
  • Shipping Weight 0.2 lbs

Product Details

Designed for plasterboard. Make cut-outs for electric outlets, etc. Self starting (point-sharpened for plunge cuts).

Technical Specs

  • Item 6" Wood Handle Wallboard Saw
  • Length 9"
  • Handle Material Wood
  • Teeth per Inch 6
  • Blade Length 6"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • For Use With For Making Cuts in Plasterboard
  • Includes Blade
  • Number of Pieces 1
  • Function For Plunge Cuts
  • Handle Design Wooden Handle
  • Frame Material Wood
  • Blade Material Epoxy-Bonded
  • Blade Width Not Rated

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list