Skip Content
WALL TUBE,LAVATORY,SLIP CONNECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL TUBE,LAVATORY,SLIP CONNECTION

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4FEX7
  • Mfr. Model # 4FEX7
  • UNSPSC # 31181502
  • CATALOGUE PAGE # 1776
  • Shipping Weight 0.08 lbs

Product Details

Wall Tube, Lavatory, Material of Construction Polypropylene, Color/Finish White, Pipe Dia. (In.) 1-1/4, Connection Slip, - Gauge, Height (In.) -, Length (In.) 7-1/2.

Technical Specs

  • Item Wall Tube
  • Length (In.) 7-1/2
  • Package Quantity 1
  • Material of Construction Polypropylene
  • Type Lavatory
  • Pipe Dia. (In.) 1-1/4
  • Color/Finish White
  • Connection Slip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list