Skip Content
WALL + TILE DRILL BIT,1/4 DIA,PK3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL + TILE DRILL BIT,1/4 DIA,PK3

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UTD1
  • Mfr. Model # 6UTD1
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • Application For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC1, 6UTC2, 6UTC3, 6UTC4, 6UTC5, 6UTC6, 6UTD3, 6UTC7, 6UTC8
  • Fractional Size (In.) 1/4, 3/4, 1-1/4
  • Item Drill Bit Set
  • Shank Dia. (In.) 1/4
  • Material Industrial Carbide
  • Drill Bit Grouping Drill Bit Set

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List