Skip Content
WALL + TILE DRILL BIT,1-1/4,CARBIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL + TILE DRILL BIT,1-1/4,CARBIDE

WINGITS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6UTD0
  • Mfr. Model # 6UTD0
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application For Drilling in Wall Tile and Wallboard to Install Anchors 6UTC7, 6UTC8
  • Fractional Size (In.) 1-1/4
  • Item Drill Bit
  • Material Industrial Carbide
  • Overall Length (In.) 4-3/4
  • Shank Dia. (In.) 1/4
  • Decimal Equivalent 1.2500
  • Drill Bit Grouping Drill Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list