Skip Content
WALL THERMOSTAT,24VAC,5-1/2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL THERMOSTAT,24VAC,5-1/2 IN. W

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6TXC5
  • Mfr. Model # 6TXC5
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • For Use With Friedrich PTAC, Vert-I-Pak
  • Height 3-3/4"
  • Includes Thermostat On Base, Thermostat Cover, Wiring Labels, Screws and Wall Anchors, Installation, Operation and Application Guide
  • Item Wall Thermostat
  • Requires Drill with 3/16" Bit, Hammer, Screwdriver
  • Width 5-1/2"
  • Voltage 24VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list