Skip Content
WALL SWITCH MOT. SEN 120 277VW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH MOT. SEN 120 277VW

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLWS1277W
  • Mfr. Model # WS1277W
  • UNSPSC # 46171608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • For Use With Fluorescent and Incandescent Lighting Loads: Energy Efficient Electronic Ballast, 1ND67
  • Item Occupancy Sensor
  • Includes Photocell, Wall Plate
  • Time Delay Manual
  • Colour White
  • Watts @ 120V 800
  • Sensor Type Passive Infrared
  • Watts @ 277V 1,200
  • Installation Type Wall Switch
  • Voltage 120/277
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List