Skip Content
WALL SWITCH,MOMENTARY,20 A,GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,MOMENTARY,20 A,GRAY

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WEL1
  • Mfr. Model # 2WEL1
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Amps AC 20
  • Colour Gray
  • Description/Special Features -
  • Item Wall Switch
  • Rated HP 1
  • Standards UL/CSA/NOM
  • Wiring Method Back or Side
  • Switch Function Momentary
  • Switch Type 1-Pole, 3 Position, Center Off
  • Locking No
  • Antimicrobial No
  • Application Environment Industrial Environments
  • Switch Style Toggle
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list