Skip Content
WALL SWITCH,MOMENTARY,15 A,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,MOMENTARY,15 A,WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WEK8
  • Mfr. Model # 2WEK8
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Item Wall Switch
  • Rated HP 1/2
  • Standards UL/CSA/NOM
  • Description/Special Features -
  • Amps AC 15
  • Wiring Method Back or Side
  • Switch Type 1-Pole, 3 Position, Center Off
  • Switch Function Momentary
  • Locking No
  • Application Environment Industrial Environments
  • Switch Style Toggle
  • Antimicrobial No
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list