Skip Content
WALL SWITCH,MAINTAINED CONTACT,30A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,MAINTAINED CONTACT,30A,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WER2
  • Mfr. Model # 2WER2
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Amps AC 30
  • Colour Ivory
  • Item Wall Switch
  • Description/Special Features -
  • Rated HP 2
  • Wiring Method Back or Side
  • Standards UL/CSA/NOM
  • Switch Function Maintained
  • Switch Type 2-Pole, 3 Position, Center Off
  • Locking No
  • Antimicrobial No
  • Switch Style Toggle
  • Application Environment Industrial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list