WALL SWITCH,MAINTAINED CONTACT,20A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,MAINTAINED CONTACT,20A,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WEP4
  • Mfr. Model # 2WEP4
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Ivory
  • Description/Special Features -
  • Amps AC 20
  • Item Wall Switch
  • Rated HP 1
  • Standards UL/CSA/NOM
  • Wiring Method Back or Side
  • Switch Type 1-Pole
  • Switch Function Maintained
  • Locking No
  • Antimicrobial No
  • Switch Style Toggle
  • Application Environment Industrial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list