WALL SWITCH,3-WAY,ROCKER,15 A,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,3-WAY,ROCKER,15 A,WHITE

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WEW7
  • Mfr. Model # 2WEW7
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour White
  • Item Wall Switch
  • Amps AC 15
  • Rated HP 1/2
  • Standards UL/CSA/NOM
  • Description/Special Features -
  • Wiring Method Back or Side
  • Switch Type 3-Way
  • Switch Function Maintained
  • Locking No
  • Switch Style Rocker
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list