Skip Content
WALL SWITCH,3-WAY ILLUMINATED,20 A, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,3-WAY ILLUMINATED,20 A,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WEV8
  • Mfr. Model # 2WEV8
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Wall Switch
  • Description/Special Features Illuminated
  • Rated HP 1
  • Standards UL/CSA/NOM
  • Amps AC 20
  • Colour White
  • Wiring Method Back or Side
  • Switch Function Maintained
  • Switch Type 3-Way
  • Switch Style Rocker
  • Voltage AC 120
  • Locking No
  • Application Environment Commercial Environments
  • Antimicrobial No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list