Skip Content
WALL SWITCH,3-WAY,20 A,BROWN,COMMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL SWITCH,3-WAY,20 A,BROWN,COMMER

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2WEX3
  • Mfr. Model # 2WEX3
  • UNSPSC # 39121507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Brown
  • Item Wall Switch
  • Amps AC 20
  • Standards UL/CSA/NOM
  • Rated HP 1
  • Description/Special Features -
  • Wiring Method Side Wired
  • Switch Type 3-Way
  • Switch Function Maintained
  • Locking No
  • Switch Style Toggle
  • Antimicrobial No
  • Application Environment Commercial Environments
  • Voltage AC 120 - 277

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list