Skip Content
WALL STRAIGHT 24 X 15 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL STRAIGHT 24 X 15 X 5

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMSW24150602GREY
  • Mfr. Model # SW24150602GREY
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Colour Gray
  • Item Wall Container
  • Inside Width 13"
  • Material HDPE Plastic
  • Load Capacity 100 lbs.
  • Inside Height 4-7/8"
  • Outside Width 15"
  • Outside Height 5-1/2"
  • Outside Length 24"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list