Skip Content
WALL STRAIGHT 24 X 15 X 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL STRAIGHT 24 X 15 X 5

BUCKHORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AKMSW24150602BLUE
  • Mfr. Model # SW24150602BLUE
  • UNSPSC # 24110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Colour Blue
  • Material HDPE Plastic
  • Load Capacity 100 lbs.
  • Item Wall Container
  • Inside Width 13"
  • Inside Height 4-7/8"
  • Outside Width 15"
  • Outside Height 5-1/2"
  • Outside Length 24"
  • Inside Length 21-3/8"
  • Volume Capacity 0.78 cu. ft.
  • Storage Container Style Solid Walls, Solid Bottom

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list