WALL STORAGE CABINET 30X30X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL STORAGE CABINET 30X30X12

EDSAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EDSCOS-SVWALL
  • Mfr. Model # COS-SVWALL
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Finish Silver Vein/Textured Black Powder Coat
  • Includes Mounting Hardware and 2 Keys
  • Item Wall Storage Cabinet
  • Number of Shelves 2
  • Standards -
  • Shelf Capacity 150 lb.
  • Cabinet Color Black/Silver
  • Number of Doors 2
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Handle Style Recessed
  • Depth of Cabinet 12"
  • Height of Cabinet 30"
  • Width of Cabinet 30"