Skip Content
WALL SHUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHUTTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN4TM10
  • Mfr. Model # 4TM10
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Item Agricultural Wall Exhaust Shutter/PVC Shutter
  • For Use With Poultry and Swine Confinement Operations and Anywhere Corrosion is a Problem
  • Frame Opening A 48
  • Frame Opening B 48
  • Mounting Position Vertical
  • Construction Material G-90 Galvanized Steel Frame and Stainless Steel Tie Rods
  • Blade Material White PVC
  • Mounting Hole Size Prepunched
  • Number of Panels 2
  • Flange Width 1-1/2"
  • Frame Depth 3"
  • Max. Velocity 1500 FPM
  • Open Depth 6-1/4"
  • Free Area 12.924 sq.ft.
  • Overall Square 51"
  • Fits Fan Dia. 48"
  • Opening Required 48-1/2" x 48-1/2"
  • Shutter Free Area 12.924 sq. ft.
  • Shutter Overall Size 51"
  • Shutter Opening Required 48-1/2" x 48-1/2"
  • Shutter Mounting Position Vertical
  • Shutter Item Agricultural Wall Exhaust Shutter
  • Shutter Construction Material G-90 Galvanized Steel Frame and Stainless Steel Tie Rods
  • Shutter Mounting Location Wall

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List