WALL SHUTTER GALV 36IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL SHUTTER GALV 36IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN1C209
  • Mfr. Model # 1C209
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1442
  • Shipping Weight 23.0 lbs

Product Details

Exhaust wall fan shutter, frame opening A 36-1/2 inches, frame opening B 39 inches, double panel, galvanized steel frame.

Technical Specs

  • Item Backdraft Damper/Wall Shutter
  • Frame Opening A 36"
  • Frame Opening B 36"
  • For Use With Vertical Mounted Exhaust Fans
  • Blade Material Mill Finish Aluminum
  • Mounting Hole Size Prepunched
  • Number of Panels 2
  • Flange Width 1-1/2"
  • Max. Velocity 2500 FPM
  • Frame Depth 3"
  • Fits Fan Dia. 36"
  • Open Depth 6-1/4"
  • Shutter Construction Material G-90 Galvanized Steel Frame and Tie Rods
  • Shutter Overall Size 39" x 39"
  • Shutter Mounting Location Wall
  • Shutter Mounting Position Vertical
  • Shutter Item Backdraft Damper / Wall Shutter
  • Shutter Opening Required 36-1/2" x 36-1/2"
  • Shutter Free Area 7.071 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list