WALL SHUTTER 30IN FIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL SHUTTER 30IN FIBER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5C216
  • Mfr. Model # 5C216
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Frame Opening A 30"
  • Item Backdraft Damper/Wall Shutter
  • For Use With Vertical Mounted Exhaust Fans
  • Frame Opening B 30"
  • Blade Material Beige Fiberglass
  • Mounting Hole Size Prepunched
  • Number of Panels 1
  • Flange Width 1-1/2"
  • Max. Velocity 2500 FPM
  • Frame Depth 3"
  • Open Depth 6-1/4"
  • Fits Fan Dia. 30"
  • Shutter Free Area 5.452 sq. ft.
  • Shutter Overall Size 33" x 33"
  • Shutter Opening Required 30-1/2" x 30-1/2"
  • Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Shutter Mounting Location Wall
  • Shutter Mounting Position Vertical
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list