Skip Content
WALL SHUTTER 20IN FIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHUTTER 20IN FIBER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5C214
  • Mfr. Model # 5C214
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Frame Opening A 20"
  • Item Backdraft Damper/Wall Shutter
  • Frame Opening B 20"
  • For Use With Vertical Mounted Exhaust Fans
  • Blade Material Beige Fiberglass
  • Number of Panels 1
  • Mounting Hole Size Prepunched
  • Flange Width 1-1/2"
  • Max. Velocity 2500 FPM
  • Frame Depth 3"
  • Open Depth 6-1/4"
  • Fits Fan Dia. 20"
  • Shutter Free Area 2.281 sq. ft.
  • Shutter Opening Required 20-1/2" x 20-1/2"
  • Shutter Overall Size 23" x 23"
  • Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Shutter Mounting Position Vertical
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list