Skip Content
WALL SHUTTER 18IN FIBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL SHUTTER 18IN FIBER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN5C213
  • Mfr. Model # 5C213
  • UNSPSC # 40101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • For Use With Vertical Mounted Exhaust Fans
  • Item Backdraft Damper/Wall Shutter
  • Frame Opening A 18"
  • Frame Opening B 18"
  • Mounting Position Vertical
  • Blade Material Beige Fiberglass
  • Number of Panels 1
  • Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Mounting Hole Size Prepunched
  • Flange Width 1-1/2"
  • Frame Depth 3"
  • Max. Velocity 2500 FPM
  • Open Depth 6-1/4"
  • Fits Fan Dia. 18"
  • Free Area 2.043 sq.ft.
  • Overall Square 21"
  • Opening Required 18-1/2" x 18-1/2"
  • Shutter Free Area 2.043 sq. ft.
  • Shutter Overall Size 21"
  • Shutter Opening Required 18-1/2" x 18-1/2"
  • Shutter Construction Material Fiberglass Frame and Stainless Steel Tie Rod
  • Shutter Mounting Location Wall
  • Shutter Item Backdraft Damper / Wall Shutter
  • Shutter Mounting Position Vertical

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List