Skip Content
WALL SHLVG W 96 IN GALV STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL SHLVG W 96 IN GALV STEEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2HFY6
  • Mfr. Model # 2HFY6
  • UNSPSC # 24102000
  • CATALOGUE PAGE # 2040
  • Shipping Weight 1.0 lbs

Product Details

Wall-mount solid shelving kit. Highly corrosion-resistant solid shelving is easy to clean. 1-1/2 inch backsplash protects walls from debris. Rolled front lip allows easy access to shelf surface. NSF certified.

Technical Specs

  • Colour Silver
  • Finish Galvanized
  • Depth 12"
  • Gauge 18
  • Includes (1) Shelf and (3) Brackets
  • Item Wall Shelf
  • Material Steel
  • Width 96"
  • Overall Height 11-1/2"
  • Shelf Capacity 200 lb.
  • Standards NSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list